Apply to be a TradeMaster!
Main product image of Tub/Shower Diverter Rough-In Kit, R11000
Magnifying glass
Hover image to zoom

Tub/Shower Diverter Rough-In Kit, R11000

Brand:
Delta
SKU:
R11000
Rating:
(2)
Q&A:
(0)
Tub/Shower Diverter Rough-In Kit, R11000
Magnifying glass
Hover image to zoom
$110.10 each
In Stock
In Stock
Get 19 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Threaded, Sweat Connection

Description

–
Note: this is the rough-in valve only - valve trim (which includes the cartridge) required to complete.

The universal Delta Tub/Shower Diverter Rough-In Kit enables you to make easy changes to your shower's function, style and appearance without altering the plumbing behind the wall. It has a forged brass body for durability and works with 3- or 6-function diverters. The trim is sold separately.

Features:
  • Accepts single function (13/14 Series) or dual function (17 Series) or dual function thermostatic (17T Series) cartridge
  • Cartridge ships with trim kit
  • 3-port diverter rough
  • For use with 3- or 6-function diverters
  • 1/2" universal inlets to accept 1/2" copper, 1/2" iron pipe, PEX or CPVC adapters
  • 1/2" Universal Outlets
  • Inlets/outlets have male threads
  • Back-to-Back capability

Specs

–
Connection Size:

1/2"

Connection Type:

Threaded

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" ProPEX x 1/2" NPT Female Adapter (Lead Free Brass)
SKU: LF4575050
Uponor (Wirsbo)
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

I like delta products, they have always been reliable.

I had a damaged valve body that way dented deyond repair. Supplyhouse.com over nighted a replacement valve body so the customer wouldn't be without a shower. I have always loved the customer service from supply house. Hav never let me down in in over 10-12 years. This is why I use them 95 % of all my orders for supplies.
Master Plumber
Burlington KS
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Delta makes great valves

Easy to use and tons of options for trim with the same valve.
CJB Home
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy