The Day Savers – A National Tradesmen Day Contest
Main product image of Ashlyn Monitor 17 Series Shower Trim (Matte Black), T17264-BL
Magnifying glass
Hover image to zoom

Ashlyn Monitor 17 Series Shower Trim (Matte Black), T17264-BL

Brand:
Delta
SKU:
T17264-BL
Rating:
(0)
Q&A:
(0)
Ashlyn Monitor 17 Series Shower Trim (Matte Black), T17264-BL
Magnifying glass
Hover image to zoom
$299.00 each
In Stock
In Stock
Get 3 Tomorrow, Sep 10
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Brass
Product Highlight: Finish
Matte Black
Product Highlight: Standards Met
ADA Standards Met

Description

With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look with no need for soaking or the aid of chemical cleaners. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. Chrome has rapidly become one of the most popular finishes across décor styles in the bath thanks to its stunning gloss and innate versatility. Paired with crisp lines and bright whites, it creates a bold, modern contrast, but it works equally well with vintage styles and traditional spaces to convey a hint of nostalgia. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard saving you money without compromising performance. Features:
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: Full Body spray
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA Compliant
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
Standard Specifications:
  • Maintains a balanced pressure of hot and cold water even when a valve is turned on or off elsewhere in the system
  • For use with MultiChoice® Universal rough valve body (R10000 Series)
  • Back-to-back installation capability
  • Solid brass forged body
  • Lever volume control handle; temperature adjustment dial
  • Field adjustable to limit handle rotation into hot water zone
  • Maximum dial rotation adjustable between 90° and 180°
  • All parts replaceable from the front of the valve
  • Max flow rate 1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
  • Tub port maximum flow rate 6.2 gpm @ 60 psi with R10000-UNBX
  • Shower arm overall horizontal length = 5 1/2" (138 mm), including threaded ends
  • Red/blue pad print temperature indicators on handle
  • Stem extension kit RP77992 can be ordered to allow for an additional 1 3/4" wall thickness. RP77992 ships with chrome escutcheon screws. For special finishes also order RP12630 escutcheon screws in desired finish.

Specs

Series:

Ashlyn

Type:

Trim Kit

Material:

Brass

Finish:

Matte Black

Number of Handles:

1

Standards Met:

ADA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

MultiChoice Valve Body Only w/ PEX Inlet & 1/2" Universal Male Thread Outlets, Screwdriver Stops, R10000-PXWS
SKU: R10000-PXWS
Delta
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy