Apply to be a TradeMaster!
Main product image of MultiChoice Valve Body Only w/ PEX Inlet & 1/2" Universal Male Thread Outlets, R10000-PX
Magnifying glass
Hover image to zoom

MultiChoice Valve Body Only w/ PEX Inlet & 1/2" Universal Male Thread Outlets, R10000-PX

Brand:
Delta
SKU:
R10000-PX
Rating:
(5)
Q&A:
(0)
MultiChoice Valve Body Only w/ PEX Inlet & 1/2" Universal Male Thread Outlets, R10000-PX
Magnifying glass
Hover image to zoom
$49.49 each
In Stock
In Stock
Get 99 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
PEX Crimp, Threaded Connection

Description

–
The Delta MultiChoice Universal Tub and Shower Valve Body Rough-In Kit allows easy changes to shower function, style and appearance without altering the plumbing behind the wall. A revolutionary system that allows easy changes to shower function, style, and appearance without altering the plumbing behind the wall - exclusively from Delta. The trim is sold separately and may be installed any time after the rough is installed.

Features:
  • 1/2" outlets and connections.
  • MultiChoice valve body only with PEX crimp connections and 1/2" universal male thread outlets
  • Forged brass body
  • Back-to-Back installation capabilities
  • Can be tested with air (200 psi) or water (300 psi) without valve using supplied test cap
  • Square plasterguard allows for right angle cuts.
  • For use with MultiChoice Universal single or dual function trim.
  • Cartridge ships with trim.

Specs

–
Connection Size:

1/2"

Connection Type:

PEX Crimp

Threaded

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Foundations Monitor 13 Series Shower Only Faucet Trim Kit, BT13210
SKU: BT13210
Delta

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

We now stock our renovation trucks with these valves

Would love to see a four way delta per valve, but valve saves us time and money.
Fireman
South Dallas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Makes install much faster with 2 of the connections already being pex.
BL Handyman Services
Spring Hill, TN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Shower Valve System

Have been using this for Rough-In and Replacement jobs. Haven't had any problems with them. The cartridge is easy to install along with trim. Customers seem happy with the function and appearance. Great having the PEX inlets built in. Less labor and 2 less potential leaks. I highly recommend these valves.
firwoodchad
Goldendale, WA
6 years ago
Was this review helpful to you?

Works well

I like the tactical do my rough in and the customer can choose whatever trim they want after.
CPelc
Pennsylvania
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy breezey

Pros: arrived fast, competitive price, solid construction, easy to install with PEX and NPT/PEX adapter. Cons: plastic wall thingy is a bit flimsy and falls off easily when handling.
Al_Otter
Kansas
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy