Apply to be a TradeMaster!
Main product image of Tetra Single Handle Wall Mount Bathroom Faucet Trim, 1.2 GPM (Matte Black), T3589LF-BLWL
Magnifying glass
Hover image to zoom

Tetra Single Handle Wall Mount Bathroom Faucet Trim, 1.2 GPM (Matte Black), T3589LF-BLWL

Brand:
Delta
SKU:
T3589LF-BLWL
Rating:
(0)
Q&A:
(0)
Tetra Single Handle Wall Mount Bathroom Faucet Trim, 1.2 GPM (Matte Black), T3589LF-BLWL
Magnifying glass
Hover image to zoom
$499.00 each
Out of Stock
Out of Stock
Get it Fri, Sep 25 - Fri, Oct 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Matte Black
Product Highlight: Handle Style
Lever
Product Highlight: GPM
1.2 GPM

Description

Familiar geometries and subtle curves combine in the Tetra Bath Collection to bring a sleek, architectural look and feel to the bath. Delta faucets with Diamond Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.

Features:
  • Wall-Mounted for an upscale look and more streamlined vanity space
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits single hole wall installations
  • Trim kit only, must purchase rough-in kit (R65700) separately
  • ADA compliant
  • Delta WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance.
  • Backed by Delta Faucet's Lifetime Limited Warranty

Specs

Finish:

Matte Black

Handle Style:

Lever

GPM:

1.2

Type:

Manual

Number of Handles:

1

Number of Holes:

1

Flow Rate (GPM):

1.2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy