Apply to be a TradeMaster!
Main product image of Tetra Single Handle Wall Mount Bathroom Faucet Trim, 1.2 GPM (Lumicoat Champagne Bronze), T3589LF-CZ-PR-WL
Magnifying glass
Hover image to zoom

Tetra Single Handle Wall Mount Bathroom Faucet Trim, 1.2 GPM (Lumicoat Champagne Bronze), T3589LF-CZ-PR-WL

Brand:
Delta
SKU:
T3589LF-CZ-PR-WL
Rating:
(0)
Q&A:
(0)
Tetra Single Handle Wall Mount Bathroom Faucet Trim, 1.2 GPM (Lumicoat Champagne Bronze), T3589LF-CZ-PR-WL
Magnifying glass
Hover image to zoom
$549.00 each
In Stock
In Stock
Get 4 Mon, Sep 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Lumicoat Champagne Bronze
Product Highlight: Handle Style
Lever
Product Highlight: GPM
1.2 GPM

Description

Familiar geometries and subtle curves combine in the Tetra Bath Collection to bring a sleek, architectural look and feel to the bath. Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet stays beautiful. Delta faucets with Diamond Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.

Features:
  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals on the product's most commonly touched areas
  • Wall-Mounted for an upscale look and more streamlined vanity space
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits single hole wall installations
  • Trim kit only, must purchase rough-in kit (R65700) separately
  • ADA compliant
  • Delta WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance.

Specs

Finish:

Lumicoat Champagne Bronze

Handle Style:

Lever

Number of Handles:

1

Type:

Manual

GPM:

1.2

Flow Rate (GPM):

1.2

Number of Holes:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy