| Number of Handles: | 2 |
|---|---|
| Material: | Brass |
| Product Type: | Bathroom Faucet |
| Type: | Manual |
| Valve Type: | Cartridge |
| Approvals: | Lead Free ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 WaterSense NSF/ANSI 61 |
| Drain Type: | No Drain |
| Series: | Pivotal |
| ADA: | Yes |
| Handle Style: | Lever |
| Finish: | Matte Black |
| Application: | Residential |
| Flow Rate (GPM): | 1.2 |
| Installation Type: | Wall Mount |
| Connection Size: | 1/2" |
| Warranty: | Limited Lifetime |
| Connection Type: | IPS / NPT |
| Finish Family: | Matte Black |
| Number of Holes: | 3 |