Shop Resideo Sale
Main product image of Pivotal Two Handle Wall Mount Bathroom Faucet Trim, 1.20 GPM (Lumicoat Stainless), T3599LF-SS-PR-WL
Magnifying glass
Hover image to zoom

Pivotal Two Handle Wall Mount Bathroom Faucet Trim, 1.20 GPM (Lumicoat Stainless), T3599LF-SS-PR-WL

Brand:
Delta
SKU:
T3599LF-SS-PR-WL
Rating:
(0)
Q&A:
(0)
Pivotal Two Handle Wall Mount Bathroom Faucet Trim, 1.20 GPM (Lumicoat Stainless), T3599LF-SS-PR-WL
Magnifying glass
Hover image to zoom
$789.00 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass
Product Highlight: Finish
Lumicoat Stainless

Description

–
The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathroom's contemporary geometry for a look that makes a statement. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance.

Features:
  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • Wall-Mounted for an upscale look and more streamlined vanity space
  • Fits 3-hole 8 in. wall installations
  • Trim kit only, must purchase rough-in kit separately
  • Rough-in R3500-WL required for installation (sold separately)
  • Accommodates wall thicknesses from 1/8 in. to 1-1/8 in.
  • Drain assembly sold separately

Specs

–
Approvals:

NSF/ANSI 61

ADA / ICC A117.1

WaterSense

Lead Free

ASME A112.18.1 / CSA B125.1

Installation Type:

Wall Mount

Drain Type:

No Drain

Connection Type:

IPS / NPT

Number of Holes:

3

Connection Size:

1/2"

Handle Style:

Lever

Product Type:

Bathroom Faucet

Material:

Brass

Type:

Manual

Finish Family:

Stainless Steel

Application:

Residential

Finish:

Lumicoat Stainless

Flow Rate (GPM):

1.2

ADA:

Yes

Number of Handles:

2

Series:

Pivotal

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy