Shop Resideo Sale
Main product image of 1/4" x 2" Zamac Nailin Mushroom Head Nail w/ Carbon Steel (Pack of 100)
Magnifying glass
Hover image to zoom

1/4" x 2" Zamac Nailin Mushroom Head Nail w/ Carbon Steel (Pack of 100)

Brand:
Dewalt
SKU:
02826-PWR
Rating:
(0)
Q&A:
(0)
1/4" x 2" Zamac Nailin Mushroom Head Nail w/ Carbon Steel (Pack of 100)
Magnifying glass
Hover image to zoom
$37.99 each
In Stock
In Stock
Get 1 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbon Steel
Product Highlight: Size
1/4" x 2"
Product Highlight: Finish
Zinc Plated Steel
Product Highlight: Body Pattern
Mushroom

Description

–
Overview The Zamac Nailin is a nail drive anchor which has a body formed from Zamac alloy. Drive nails are available in carbon or stainless steel. The anchor can be used in concrete, block, brick or stone.A corrosion resistant Zamac alloy is used to form the anchor body with either a mushroom or flathead. The anchor can be used for light duty, tamperproof applications. The anchor is not recommend for overhead, life-safety or sustained tensile loading applications (see performance data section).

Product Features
  • General purpose anchoring
  • Installs in a variety of base materials
Product Specifications
  • Promotion Restriction: Not eligible for promotion
  • Item: Drive Anchor
  • Pin Anchor Type: Hammer Drive Pin Anchor
  • Anchor Head Style: Mushroom
  • Anchor Body Material: Zinc Alloy
  • Anchor Body Finish: Zinc Plated
  • Pin Material: Steel
  • Anchor Dia.: 1/4"
  • Anchor Length: 2"
  • Material: Zamac Alloy, Carbon Steel
  • Package Quantity: 100
  • Min. Embedment: 3-1/8"
  • Shank Length: 2"
  • Head Style: Mushroom

Specs

–
Shank Length:

2"

Material:

Carbon Steel

Finish:

Zinc Plated Steel

Body Pattern:

Mushroom

Size:

1/4" x 2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy