Apply to be a TradeMaster!
Main product image of  1/4" x 2-3/4" Pre-Expanded Spike Forming Pin Anchor (Box of 100)
Magnifying glass
Hover image to zoom

1/4" x 2-3/4" Pre-Expanded Spike Forming Pin Anchor (Box of 100)

Brand:
Dewalt
SKU:
03794-PWR
Rating:
(0)
Q&A:
(0)
 1/4" x 2-3/4" Pre-Expanded Spike Forming Pin Anchor (Box of 100)
Magnifying glass
Hover image to zoom
$61.56 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Size
1/4" x 2-3/4"

Description

–
Overview
The Spike is a, one-piece, vibration resistant anchor for use in concrete block or stone. Several head styles, including tamperproof versions, and anchor materials are available. The Spike anchor is formed with an “s” shaped configuration at the working end of the anchor to create an expansion mechanism. Since the anchor is pre-formed, there is no secondary tightening operation required which greatly reduces the overall cost of an anchor installation.

Product Features
  • Pre-expanded anchor design allows for easy installation
  • Mushroom and flat head Spike anchors are tamper-proof
  • Forming Spike, which is removable, can be used for temporary installations
  • Pipe and tie-wire Spike is a simple to install alternative to direct fastening (e.g. powder actuated)
Product Specifications
  • Promotion Restriction: Not eligible for promotion
  • Item: Pre-Expanded Anchor
  • Pin Anchor Type: Pre-Expanded Anchor
  • Anchor Head Style: Duplex
  • Anchor Body Material: Steel
  • Anchor Body Finish: Zinc Plated
  • Pin Material: Steel
  • Anchor Dia.: 1/4"
  • Anchor Length: 2-3/4"
  • Head Style: Double
  • Min. Embedment: 1-1/8"
  • Package Quantity: 100
  • Shank Length: 2-3/4"
  • Material: Carbon Steel

Specs

–
Shank Length:

2-3/4"

Material:

Stainless Steel

Size:

1/4" x 2-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy