Apply to be a TradeMaster!
Main product image of 3/8" x 3-3/4" Powerstud 316 Stainless Steel Expansion Wedge Anchor (50 Pack)
Magnifying glass
Hover image to zoom

3/8" x 3-3/4" Powerstud 316 Stainless Steel Expansion Wedge Anchor (50 Pack)

Brand:
Dewalt
SKU:
07615-PWR
Rating:
(0)
Q&A:
(0)
3/8" x 3-3/4" Powerstud 316 Stainless Steel Expansion Wedge Anchor (50 Pack)
Magnifying glass
Hover image to zoom
$183.14 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Size
3/8" x 3-3/4"
Product Highlight: Length (Inches)
3-3/4" Length
Product Highlight: Finish
Stainless Steel

Description

–
3/8" x 3-3/4" Powerstud 316 Stainless Steel Expansion Wedge Anchor (50 Pack)

Specifications:
  • Seismic Approved: No
  • Anchor Material: Stainless Steel
  • Material Grade: 316
  • Fastener Finish: Stainless Steel
  • Anchor Dia.: 3/8"
  • Anchor Length: 3-3/4"
  • Max. Work Thickness: 2-1/8"
  • Thread Length: 2 5/8 in
  • ICC Approved for Cracked Concrete: No
  • Meets/Exceeds: ASTM E488, GSA: CID-A-A-1923A Type 4, UL and FM Approved
  • Ultimate Tension (Lbs.): 4,075
  • Item: Wedge Anchor
  • Agency Compliance: ASTM E488, GSA: A-A-1923A, UL and FM
  • Ultimate Shear in 4000 PSI Concrete (Lb.): 3,760
  • Thread Size: 3/8"-16
  • Ultimate Tension in 4000 PSI Concrete (Lb.): 3,850
  • Embedment In Concrete: 1-5/8"
  • Thread: Fully Threaded
  • ICC Approved for Un-Cracked Concrete: No
  • Min. Embedment: 1-5/8"
  • Ultimate Shear (Lb.): 3,760

Specs

–
Product Type:

Wedge Expansion Anchor

Size:

3/8" x 3-3/4"

Length (Inches):

3-3/4"

Material:

Stainless Steel

Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy