Apply to be a TradeMaster!
Main product image of 3/8" x 2" Double Expansion Anchor (Box of 50)
Magnifying glass
Hover image to zoom

3/8" x 2" Double Expansion Anchor (Box of 50)

Brand:
Dewalt
SKU:
09520-PWR
Rating:
(1)
Q&A:
(0)
3/8" x 2" Double Expansion Anchor (Box of 50)
Magnifying glass
Hover image to zoom
$77.58 each
In Stock
In Stock
Get 21 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 2"

Description

–
Overview
The Double is a dual expansion machine bolt anchor particularly suited for materials of questionable strength or consistence such as stone. It can be used in solid concrete, block, brick, and stone. Job site tests are recommended when used in base materials of questionable strength or consistence.

Product Features
  • Performs in base material of questionable strength
  • Internally threaded anchor for easy removablility and service work
  • Corrosion resistant body

Specs

–
Size:

3/8" x 2"
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
You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

The best for hollow and block walls for achors

Very good anchors. May need a plastic ring clip on insertion side of the anchor since a few have come apart inside the hollow wall.
MT Mech
Pine Bush
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?