Apply to be a TradeMaster!
Main product image of 3/8" Zinc Round Washer
Magnifying glass
Hover image to zoom
3/8" Zinc Round Washer
Magnifying glass
Hover image to zoom
$0.18 each
In Stock
In Stock
Get 3,232 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inside Diameter
7/16" ID
Product Highlight: Outside Diameter
1" OD
Product Highlight: Material
Carbon Steel

Description

–
This is a 3/8" Zinc Round Washer by Piers.

Specs

–
Type:

Round Washer

Bolt Size:

3/8"

Inside Diameter:

7/16"

Outside Diameter:

1"

Material:

Carbon Steel

Application:

Accessory

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" x 6 ft. All Threaded Rod
SKU: ATR3/8X72ZN
Cooper B-Line
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy