Apply to be a TradeMaster!
Main product image of 1/2" x 5-1/2" Powerstud 304 Stainless Steel Expansion Wedge Anchor (Box of 50)
Magnifying glass
Hover image to zoom

1/2" x 5-1/2" Powerstud 304 Stainless Steel Expansion Wedge Anchor (Box of 50)

Brand:
Dewalt
SKU:
7324SD4-PWR
Rating:
(0)
Q&A:
(0)
1/2" x 5-1/2" Powerstud 304 Stainless Steel Expansion Wedge Anchor (Box of 50)
Magnifying glass
Hover image to zoom
$285.12 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Size
1/2" x 5-1/2"
Product Highlight: Length (Inches)
5-1/2" Length

Description

–
1/2" x 5-1/2" Powerstud 304 Stainless Steel Expansion Wedge Anchor (Box of 50)

Specifications:
  • Anchor Diameter: 1/2"
  • Anchor Length: 5-1/2"
  • Thread Length: 2-1/8"

Specs

–
Product Type:

Wedge Expansion Anchor

Length (Inches):

5-1/2"

Size:

1/2" x 5-1/2"

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy