Apply to be a TradeMaster!
Main product image of 3/8" x 3-3/4" Powerstud Steel Expansion Wedge Anchor, Zinc Plated (Box of 50)
Magnifying glass
Hover image to zoom

3/8" x 3-3/4" Powerstud Steel Expansion Wedge Anchor, Zinc Plated (Box of 50)

Brand:
Dewalt
SKU:
7415SD1-PWR
Rating:
(0)
Q&A:
(0)
3/8" x 3-3/4" Powerstud Steel Expansion Wedge Anchor, Zinc Plated (Box of 50)
Magnifying glass
Hover image to zoom
$53.53 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
3/8" x 3-3/4"
Product Highlight: Length (Inches)
3-3/4" Length
Product Highlight: Finish
Zinc Plated

Description

–
3/8" x 3-3/4" Powerstud Steel Expansion Wedge Anchor, Zinc Plated (Box of 50)

Specifications:
  • Seismic Approved: Yes
  • Anchor Material: Steel
  • Fastener Finish: Zinc Plated
  • Anchor Dia.: 3/8"
  • Anchor Length: 3-3/4"
  • Max. Work Thickness: 1-3/4"
  • Thread Length: 2-3/8"
  • ICC Approved for Cracked Concrete: Yes
  • Ultimate Shear in 4000 PSI Concrete (Lb.): 2,540
  • Ultimate Tension (Lbs.): 2,685
  • Finish: Zinc Plated
  • Ultimate Pullout (Lb.): 2,685
  • ICC Approved for Un-Cracked Concrete: Yes
  • Includes: Nut and Washer
  • Ultimate Shear in 3000 PSI Concrete (Lb.): 2,540
  • Material: Carbon Steel
  • Embedment In Concrete: 1-5/8"
  • Ultimate Tension in 3000 PSI Concrete (Lb.): 2,685
  • Ultimate Tension in 4000 PSI Concrete (Lb.): 3,100
  • Min. Embedment: 1-5/8"

Specs

–
Product Type:

Wedge Expansion Anchor

Length (Inches):

3-3/4"

Size:

3/8" x 3-3/4"

Material:

Steel

Finish:

Zinc Plated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy