Apply to be a TradeMaster!
Main product image of 1/2" x 3-3/4" Powerstud Steel Expansion Wedge Anchor, Zinc Plated (Box of 50)
Magnifying glass
Hover image to zoom

1/2" x 3-3/4" Powerstud Steel Expansion Wedge Anchor, Zinc Plated (Box of 50)

Brand:
Dewalt
SKU:
7422SD1-PWR
Rating:
(0)
Q&A:
(0)
1/2" x 3-3/4" Powerstud Steel Expansion Wedge Anchor, Zinc Plated (Box of 50)
Magnifying glass
Hover image to zoom
$44.30 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbon Steel, Steel
Product Highlight: Size
1/2" x 3-3/4"
Product Highlight: Length (Inches)
3-3/4" Length
Product Highlight: Finish
Zinc Plated

Description

–
1/2" x 3-3/4" Powerstud Steel Expansion Wedge Anchor, Zinc Plated (Box of 50)

Specifications:
  • Seismic Approved: Yes
  • Anchor Material: Steel
  • Fastener Finish: Zinc Plated
  • Anchor Dia.: 1/2"
  • Anchor Length: 3-3/4"
  • Max. Work Thickness: 1"
  • Thread Length: 2"
  • ICC Approved for Cracked Concrete: Yes
  • Ultimate Shear in 4000 PSI Concrete (Lb.): 4,195
  • Agency Compliance: American Concrete Institute 355.2, ICC-ES Acceptance Criteria AC-193, ICC-ES ESR-2818 Category 1 Cracked and Uncracked Concrete, ICC-ES ESR-2966 Concrete Masonry Units (CMU)
  • Ultimate Pullout (Lb.): 4,155
  • Ultimate Tension in 3000 PSI Concrete (Lb.): 4,155
  • Item: Wedge Anchor
  • Embedment In Concrete: 2-1/4"
  • Finish: Zinc Plated
  • Ultimate Shear in 3000 PSI Concrete (Lb.): 4,195
  • Ultimate Shear (Lb.): 4,195
  • Meets/Exceeds: Florida Building Code, FM and UL Approved, IBC, IRC 2006 Concrete and Masonry, IBC, IRC 2009 Concrete, ICB, IRC 2003 Concrete and Masonry
  • Min. Embedment: 2-1/4"
  • Thread Size: 1/2"-13
  • Ultimate Tension in 4000 PSI Concrete (Lb.): 4,500
  • Ultimate Tension (Lbs.): 4,155
  • Material: Carbon Steel
  • ICC Approved for Un-Cracked Concrete: Yes

Specs

–
Product Type:

Wedge Expansion Anchor

Length (Inches):

3-3/4"

Size:

1/2" x 3-3/4"

Material:

Carbon Steel

Steel

Finish:

Zinc Plated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy