Apply to be a TradeMaster!
Main product image of 5/8" x 5" Powerstud Steel Expansion Wedge Anchor, Zinc Plated (Box of 25)
Magnifying glass
Hover image to zoom

5/8" x 5" Powerstud Steel Expansion Wedge Anchor, Zinc Plated (Box of 25)

Brand:
Dewalt
SKU:
7433SD1-PWR
Rating:
(0)
Q&A:
(0)
5/8" x 5" Powerstud Steel Expansion Wedge Anchor, Zinc Plated (Box of 25)
Magnifying glass
Hover image to zoom
$38.05 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbon Steel, Steel
Product Highlight: Size
5/8" x 5"
Product Highlight: Length (Inches)
5" Length
Product Highlight: Finish
Zinc Plated

Description

–
5/8" x 5" Powerstud Steel Expansion Wedge Anchor, Zinc Plated (Box of 25)

Specifications:
  • Wedge Anchor Type: Expansion Wedge Anchor
  • Seismic Approved: Yes
  • Anchor Material: Steel
  • Fastener Finish: Zinc Plated
  • Anchor Dia.: 5/8"
  • Anchor Length: 5"
  • Max. Work Thickness: 1-5/8"
  • Thread Length: 3"
  • Thread Size: 5/8"-11
  • ICC Approved for Cracked Concrete: Yes
  • ICC Approved for Un-Cracked Concrete: Yes
  • Min. Embedment: 2-3/4"
  • Embedment In Concrete: 2-3/4"
  • Ultimate Pullout (Lb.): 5.440
  • Ultimate Shear (Lb.): 6,815
  • Ultimate Shear in 3000 PSI Concrete (Lb.): 6,815
  • Ultimate Shear in 4000 PSI Concrete (Lb.): 6,815
  • Ultimate Tension (Lbs.): 5,440
  • Ultimate Tension in 3000 PSI Concrete (Lb.): 5,440
  • Ultimate Tension in 4000 PSI Concrete (Lb.): 6,285
  • Agency Compliance: American Concrete Institute 355.2, ICC-ES Acceptance Criteria AC-193, ICC-ES ESR-2818 Category 1 Cracked and Uncracked Concrete, ICC-ES ESR-2966 Concrete Masonry Units (CMU)
  • Meets/Exceeds: Florida Building Code, FM and UL Approved, IBC, IRC 2006 Concrete and Masonry, IRC 2009 Concrete, ICB, IRC 2003 Concrete and Masonry American Concrete Institute 355.2, ICC-ES Acceptance Criteria AC-193, ICC-ES ESR-2818 Category 1 Cracked and Uncracked Concrete, ICC-ES ESR-2966 Concrete Masonry Units (CMU)
  • Includes: Nut and Washer

Specs

–
Product Type:

Wedge Expansion Anchor

Length (Inches):

5"

Size:

5/8" x 5"

Material:

Carbon Steel

Steel

Finish:

Zinc Plated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy