Overview:
The D25553K 1-9/16" Spline Combination Hammer, with its durable and hard hitting German engineered mechanism, delivers 8 joules of impact energy. The lightest weight hammer in the DEWALT Spline family gives it an ergonomic and compact design. The D25553K is ideally suited for serial drilling of rebar, coring for through-hole for mechanical and electrical applications and chipping in any mid to upper wall and ceiling application.
Features
- 12 amp motor provides high performance and overload protection - 490 rpm, 3300 bpm
- Rear handle mount for increased user comfort in down drilling applications
- Factory-set clutch reduces sudden, high torque reactions if bit jams
- Optimized mechanism for fast drilling of holes for rebar doweling and large diameter mechanical anchors.
- Compatible with DWH050K drilling dust extraction system.
- 8.0 joules of impact energy provides fast drilling and powerful chipping
- Rubber grip helps reduce the level of vibration felt by the user
- Lightweight 14 lbs. design allows for easy through hole drilling for mechanical and electrical applications.
- Chipping function allows for fast surface chipping in ceiling, upper and mid wall applications
- Compatible with DWH053K chiseling dust extraction system.
Included
- 360° side handle
- Kit Box
- Users Guide
Warranty:
- 90 Day Money Back Guarantee
- 3 Year Limited Warranty
- 2 Year Free Service Contract