Apply to be a TradeMaster!
Main product image of 60V Max VSR Stud & Joist Drill Kit
Magnifying glass
Hover image to zoom
60V Max VSR Stud & Joist Drill Kit
Magnifying glass
Hover image to zoom
$649.00 each
In Stock
In Stock
Get 1 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
60v
Product Highlight: Power Source
Battery
Product Highlight: Height (Inches)
7" Height
Product Highlight: Length (Inches)
21" Length
Product Highlight: RPM
1320 RPM
Product Highlight: Warranty
1 Year Free Service, 90 Day Money Back, 3 Year Limited Warranty

Description

–
Overview:
The DCD470 60V MAX* In-Line Stud and Joist Drill is DEWALT's most powerful drill on the market. It is designed to handle a wide range of large drilling applications. . Even with all this power the unit is designed to keep the user in control. In addition to the integral clutch, the DEWALT anti-rotation E-Clutch® System, offers technology capable of detecting the motion of the tool. This feature senses the motion of the tool and shuts it down if necessary. The red indicator LED illuminates when the E-Clutch® System is engaged.

Features:
  • In addition to the integral clutch, the DEWALT anti-rotation E-Clutch® System, offers technology capable of detecting the motion of the tool. This feature senses the motion of the tool and shuts it down if necessary . The red indicator LED illuminates when the E-Clutch® System is engaged.
  • Magnesium gear case to reduce weight while maintaing jobsite durability.
  • 60V MAX Brushless Motor for increase power and runtime
  • Easily shift between 1st and 2nd speed without having to feather the trigger
  • 2 variable speed ranges (0-400/ 0-1320 rpm) to match appropriate speed to the application
  • Power of the cord with cordless freedom
  • Tool Connect™ Tag Ready. Installing a DEWALT Tool Tag allows for tracking and locating of the drill using the DEWALT Tool Connect ™ app.


      Includes:
      • DCD470 (Tool)
      • DCB609 (Battery)
      • Contractor Bag
      • DCB118 (Fast Charger)

Specs

–
Wood Capacity - Auger Bit:

2"

Product Type:

Drill/Driver

Chuck Size:

1/2"

Chuck Type:

Keyed

Voltage:

60v

Power Source:

Battery

Clutch:

Mechanical

Height (Inches):

7"

Masonry Capacity - Carbide Bit:

6"

Wood Capacity - Self-Feed Bit:

4-5/8"

Wood Capacity - Hole Saw:

6-1/4"

Metal Capacity - Twist Bit:

1/2"

Metal Capacity - Hole Saw:

5"

Wood Capacity - Spade Bit:

1-1/2"

Length (Inches):

21"

Weight (lbs):

15.5 lbs

RPM:

1320

Batteries Included:

1

Includes:

Carry Case

Warranty:

1 Year Free Service

90 Day Money Back

3 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy