Apply to be a TradeMaster!
Main product image of 60V Max Brushless Quick-Change Stud & Joist Drill w/ E-Clutch System Kit
Magnifying glass
Hover image to zoom

60V Max Brushless Quick-Change Stud & Joist Drill w/ E-Clutch System Kit

Brand:
Dewalt
SKU:
DCD471X1
Rating:
(0)
Q&A:
(0)
60V Max Brushless Quick-Change Stud & Joist Drill w/ E-Clutch System Kit
Magnifying glass
Hover image to zoom
$644.20 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
60v
Product Highlight: Power Source
Battery
Product Highlight: RPM
400, 1320 RPM
Product Highlight: Warranty
90 Day Money Back, 3 Year Limited, 1 Year Free Service Warranty

Description

–
Overview:
This 60V MAX* Quick Change Stud and Joist Drill is DEWALT's most powerful drill. It is designed to handle a wide range of large drilling applications. In addition to the integral clutch, the DEWALT anti-rotation E-Clutch System, offers technology capable of detecting the motion of the tool and shuts it down if necessary, in a bind up situation. The red indicator LED illuminates when the E-Clutch System is engaged.

Features:
  • DEWALT anti-rotation E-Clutch System, offers technology capable of detecting the motion of the tool and shuts it down if necessary, in a bind up situation. The red indicator LED illuminates when the E-Clutch System is engaged.
  • 7/16 in. Hex Quick-Change chuck for fast and easy bit changes.
  • 2-speed settings (0 RPM to 400 RPM/0 RPM to 1320 RPM) to match appropriate speed to the application.
  • Quick-shift speed selector allows the user to easily change speeds without having to feather the trigger.
  • Magnesium gear case reduces weight while maintaining jobsite durability.
  • Power of corded with the freedom of cordless.
  • Tool Connect tag ready. Installing a DEWALT tool tag allows for tracking and locating of the drill using the DEWALT Tool Connect app.
  • Up to 4-5/8 in. self-feed bits into wood
  • Up to 6-1/4 in. hole saws into wood


      Includes:
      • (1) DCD471 60V MAX* Brushless Quick-Change Stud and Joist Drill
      • (1) Charger
      • (1) DCB609 FLEXVOLT® 20V/60V MAX* 3Ah Battery
      • (1) Kit Bag
      • (1) Side Handle

Specs

–
Product Type:

Drill/Driver

Chuck Size:

7/16"

Chuck Type:

Hex

Voltage:

60v

Power Source:

Battery

Clutch:

Anti-Rotation E-Clutch

Masonry Capacity - Carbide Bit:

6"

Wood Capacity - Self-Feed Bit:

4-5/8"

Wood Capacity - Spade Bit:

1-1/2"

Metal Capacity - Twist Bit:

1/2"

Weight (lbs):

15.5 lbs

Wood Capacity - Hole Saw:

6-1/4"

Wood Capacity - Auger Bit:

2"

RPM:

400

1320

Batteries Included:

1

Includes:

Carry Case

Warranty:

90 Day Money Back

3 Year Limited

1 Year Free Service

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy