Apply to be a TradeMaster!
Main product image of Atomic 20V MAX Brushless Compact Cordless 1/2" Hammer Drill/Driver Kit
Magnifying glass
Hover image to zoom

Atomic 20V MAX Brushless Compact Cordless 1/2" Hammer Drill/Driver Kit

Brand:
Dewalt
SKU:
DCD709C2
Rating:
(0)
Q&A:
(0)
Atomic 20V MAX Brushless Compact Cordless 1/2" Hammer Drill/Driver Kit
Magnifying glass
Hover image to zoom
DCD709C2 has been discontinued
Discontinued May 23, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: RPM
1650, 450 RPM
Product Highlight: Voltage
20v
Product Highlight: Power Source
Battery
Product Highlight: Warranty
3 Year Limited, 1 Year Free Service, 90 Day Money Back Warranty

Description

–
Product Overview
This brushless compact cordless hammer drill/driver kit includes two 20V MAX* lithium ion batteries, charger, and carrying bag. It is only 6.9 in. front to back, and its high-performance brushless motor delivers 340 unit watts outs (UWO). The hammer functionality enables users to complete masonry drilling applications. The LED provides optimum illumination in dark spaces. The handle is ergonomically designed for increased comfort, balance, and easier tool control. It also has a removable belt hook. It’s backed by a 3-year, limited warranty so you can buy with confidence.

Product Features
  • Hammer functionality enables users to complete masonry drilling applications.
  • Compact at only 6.9 in. front to back designed to fit in tight spaces
  • Lightweight at only 2.5 lbs.
  • LED foot light for superior visibility
  • Variable speed trigger allows for control and precision on delicate work surfaces
  • DEWALT built brushless motor for efficient performance and runtime
  • 1/2 in. ratcheting chuck provides superior bit gripping strength
  • 340 UWO of power to help get the job done
Product Includes
  • (1) DCD708 20V MAX* Brushless Compact 1/2 in. Hammer Drill/Driver
  • (2) 20V MAX* Lithium Ion Batteries
  • (1) DCB107 Charger
  • (1) Belt Clip
  • (1) Carrying Bag


Product Specifications
  • Chuck Size 1/2"
  • Clutch Settings 15
  • Max rpm 0-450 & 0-1650 rpm
  • # of Speed Settings 2.0
  • System 20V MAX*
  • Tool Height 7.9 in
  • Tool Length 6.9 in
  • Tool Weight 2.5 lbs
  • Units Watts Out 340


Warranty Info
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Hammer Drill/Driver

RPM:

1650

450

Voltage:

20v

Chuck Size:

1/2"

Chuck Type:

Single Sleeve Ratcheting

Speeds:

2

Power Source:

Battery

Batteries Included:

2

Battery Type:

Lithium-Ion

Features:

Cordless

Warranty:

3 Year Limited

1 Year Free Service

90 Day Money Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm