Apply to be a TradeMaster!
Main product image of 20V MAX Lithium-Ion Cordless Compact Drill, Driver w/ 2 Batteries, Charger, and Tool Bag
Magnifying glass
Hover image to zoom

20V MAX Lithium-Ion Cordless Compact Drill, Driver w/ 2 Batteries, Charger, and Tool Bag

Brand:
Dewalt
SKU:
DCD780C2
Rating:
(0)
Q&A:
(0)
20V MAX Lithium-Ion Cordless Compact Drill, Driver w/ 2 Batteries, Charger, and Tool Bag
Magnifying glass
Hover image to zoom
DCD780C2 has been discontinued
Discontinued December 18, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
20V MAX XR Lithium-Ion Cordless Compact Drill, Driver w/ 2 Batteries, Charger, and Tool Bag, DCD801QQ2
Brand:
Dewalt
SKU:DCD801QQ2
(0)
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: RPM
600, 2000 RPM
Product Highlight: Power Source
Battery
Product Highlight: Warranty
3 Year Limited, 90 Day Money Back, 1 Year Free Service Warranty

Description

–
The DCD780C2 20V MAX* Lithium Ion Compact Drill / Driver Kit is lightweight and compact for working in tight spaces for long periods of time. High-speed transmission delivers 2 speed variations allowing users to choose the level of performance needed for various applications.

Features
  • Compact, lightweight design fits into tight areas
  • Ergonomic handle delivers comfort and control
  • High-speed transmission delivers 2 speeds (0-600 & 0-2,000 rpm) for a range of fastening and drilling applications
  • 1/2" ratcheting chuck provides superior bit gripping strength

    Specifications:
    • Chuck Size: 1/2"
    • Clutch Settings: 15
    • No Load Speed: 0-600/0-2000 RPM
    • Power Tool Type: Cordless
    • Chuck Type: 1/2" Ratcheting
    • Max Power: 350 UWO
    • Number of Speed Settings: 2
    • System: 20v Max

    Includes:
    • DCD780 1/2" Drill Driver
    • (2) 20V MAX* lithium ion battery packs
    • Charger
    • Belt hook
    • Contractor Bag

Specs

–
Product Type:

Kit

Drill/Driver

Chuck Size:

1/2"

Clutch Settings:

15

No Load Speed:

0-600/0-2000 RPM

RPM:

600

2000

Speeds:

2

Includes:

Carry Case

Charger

Power Source:

Battery

Battery Type:

Lithium-Ion

Batteries Included:

2

Wood Capacity - Auger Bit:

7/8"

Warranty:

3 Year Limited

90 Day Money Back

1 Year Free Service

Wood Capacity - Twist Bit:

1/2"

Metal Capacity - Hole Saw:

1-3/8"

Wood Capacity - Flat Boring Bit :

1-1/4"

Wood Capacity - Self-Feed Bit:

1-3/8"

Wood Capacity - Hole Saw:

2"

Metal Capacity - Twist Bit:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm