Apply to be a TradeMaster!
Main product image of 20V MAX XR 3-Speed Cordless Hammerdrill/Driver
Magnifying glass
Hover image to zoom

20V MAX XR 3-Speed Cordless Hammerdrill/Driver

Brand:
Dewalt
SKU:
DCD996B
Rating:
(0)
Q&A:
(0)
20V MAX XR 3-Speed Cordless Hammerdrill/Driver
Magnifying glass
Hover image to zoom
$259.00 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
450, 1300, 2000 RPM
Product Highlight: Voltage
20v
Product Highlight: Power Source
Battery
Product Highlight: Warranty
3 Year Limited, 90 Day Money Back, 1 Year Free Service Warranty

Description

–
Overview:
This 20V MAX cordless 1/2 in. hammerdrill comes equipped with a heavy-duty ratcheting nitro-carburized metal chuck with carbide inserts for superiror bit gripping strength and a high efficiency brushless motor that delivers up to 75% more run time over brushed. The DCD996 features a 3-modfe LED providing light in dark or confined spaces and is 20X brighter than the previous model. Battery and charger sold separately.

Features:
  • DEWALT-built high power, high efficiency brushless motor delivers up to 75% more runtime vs. 18v NiCad brushed motors
  • 3-Mode LED provides lighting in dark or confined spaces up to 20X brighter than previous model
  • Heavy-duty 1/2" ratcheting nitro-carburized metal chuck with carbide inserts for superior bit gripping strength
  • LED Spotlight Mode features 20 minute shutoff function allowing for extended work time in dark or confined spaces
Includes:
  • DCD996 - 20V MAX XR® Lithium Ion Brushless 3-Speed Hammerdrill
  • Belt Hook
  • 360 deg. side handle

Specs:
  • Battery Type: Lithium Ion
  • Chuck Type: Metal Ratcheting
  • Power Tool Type: Cordless
  • Units Watts Out: 820 UWO
  • Chuck Size: 1/2"
  • Clutch Settings: 11
  • Max Power: 820 UWO
  • Speed Settings: 3
  • System: 20V MAX
Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Hammer Drill/Driver

RPM:

450

1300

2000

Voltage:

20v

BPM:

38250

Chuck Size:

1/2"

Chuck Type:

Single Sleeve Ratcheting

Speeds:

3

Power Source:

Battery

Batteries Included:

0

Battery Type:

Lithium-Ion

Features:

Cordless

Warranty:

3 Year Limited

90 Day Money Back

1 Year Free Service

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy