Apply to be a TradeMaster!
Main product image of 20V MAX XR Hammerdrill/Driver Kit, 3-Speed Hammerdrill, (2) Batteries
Magnifying glass
Hover image to zoom

20V MAX XR Hammerdrill/Driver Kit, 3-Speed Hammerdrill, (2) Batteries

Brand:
Dewalt
SKU:
DCD996P2
Rating:
(0)
Q&A:
(0)
20V MAX XR Hammerdrill/Driver Kit, 3-Speed Hammerdrill, (2) Batteries
Magnifying glass
Hover image to zoom
DCD996P2 has been discontinued
Discontinued October 9, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: RPM
1300, 450, 2000 RPM
Product Highlight: Voltage
20v
Product Highlight: Power Source
Battery
Product Highlight: Warranty
3 Year Limited, 1 Year Free Service, 90 Day Money Back Warranty

Description

–
Overview:
This 20V MAX cordless kit includes one 1/2 in. hammerdrill/driver, two 20V MAX 5.0Ah batteries, charger, and hard case. This hammerdrill comes equipped with a heavy-duty ratcheting nitro-carburized metal chuck with carbide inserts for superiror bit gripping strength and a high efficiency brushless motor that delivers up to 75% more run time over brushed. The DCD996 features a 3-modfe LED providing light in dark or confined spaces and is 20X brighter than the previous model.

Features:
  • DEWALT-built high power, high efficiency brushless motor delivers up to 75% more runtime vs. 18v NiCad brushed motors
  • Heavy-duty 1/2" ratcheting nitro-carburized metal chuck with carbide inserts for superior bit gripping strength
  • LED Spotlight Mode features 20 minute shutoff function allowing for extended work time in dark or confined spaces
  • 0-450 / 0-1300 / 0-2000 RPM in drill mode
  • 0-38,250 BPM for fast drilling in masonry materials
  • XR® Li-Ion batteries with fuel gauge provide 33% more capacity over standard packs
  • 3-Mode LED provides lighting in dark or confined spaces up to 20X brighter than previous model
  • 3-speed, all-metal high performance transmission optimizes tool-to-task for fast application speeds and improved run-time
  • 0-500 / 0-1500 / 0-2250 RPM in hammerdrill mode
Includes:
  • DCD996 - 20V MAX* XR® Lithium Ion Brushless Premium 3-Speed Hammerdrill
  • (2) DCB205 - 20V MAX* XR® High Capacity Li-Ion Batteries (5.0Ah)
  • Charger
  • Belt Hook
  • 360 deg. side handle
  • Kitbox
Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Hammer Drill/Driver

RPM:

1300

450

2000

Voltage:

20v

Chuck Size:

1/2"

BPM:

38250

Speeds:

3

Chuck Type:

Single Sleeve Ratcheting

Power Source:

Battery

Battery Type:

Lithium-Ion

Features:

Cordless

Includes:

Carry Case

Charger

Batteries Included:

2

Warranty:

3 Year Limited

1 Year Free Service

90 Day Money Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm