
| Type: | Straight |
|---|---|
| Product Type: | Impact Driver |
| Features: | Belt Hook |
| Chuck Type: | Hex |
| Battery Type: | Lithium-Ion |
| Torque: | 240 lb-in 1500 lb-in 1825 lb-in |
| RPM: | 3250 2800 1000 |
| Chuck Size: | 1/4" |
| IPM: | 3800 |
| Power Source: | Battery |
| Batteries Included: | 0 |
| Warranty: | 3 Year Limited 1 Year Free Service 90 Day Money Back |