Apply to be a TradeMaster!
Main product image of 20V MAX XR Lithium-Ion Cordless Brushless Drill, Impact Combo Kit w/ 2 Batteries 2Ah, Charger, and Bag
Magnifying glass
Hover image to zoom

20V MAX XR Lithium-Ion Cordless Brushless Drill, Impact Combo Kit w/ 2 Batteries 2Ah, Charger, and Bag

Brand:
Dewalt
SKU:
DCK283D2
Rating:
(0)
Q&A:
(0)
20V MAX XR Lithium-Ion Cordless Brushless Drill, Impact Combo Kit w/ 2 Batteries 2Ah, Charger, and Bag
Magnifying glass
Hover image to zoom
DCK283D2 has been discontinued
Discontinued September 27, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
20V MAX XR Cordless Drill/Driver, Atomic Impact Driver 2 Tool Combo Kit w/ 2 2.0Ah Batteries, Charger, and Bag
Brand:
Dewalt
SKU:DCK2051D2
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Warranty
1 Year Free Service, 3 Year Limited, 90 Day Money Back Warranty

Description

–
Overview:
The DCK283D2 20V MAX* XR Lithium Ion Brushless Compact Drill / Driver and Impact Driver Combo Kit has a powerful motor to deliver maximum runtime. Features a lightweight, compact design to fit in tight spaces. 3-mode LED light gives users visibility in dark spaces.

Features
  • DEWALT® brushless motor delivers up to 57% more run-time over brushed
  • DCD791 20V MAX* 1/2" drill/driver has a compact (6.9" front to back) and lightweight (3.4 lb) design to fit into tight areas
  • DCD791 features 3-mode LED with 20-minute trigger release delay in Spotlight Mode providing increased visibility in dark or confined spaces
  • XR® Li-Ion batteries with fuel gauge provide 33% more capacity over standard packs
  • DCF887 20V MAX* 1/4" impact driver has a compact (5.3" front to back) design to fit into tight areas
  • DCF887 features 3 LED lights imbedded in front of tool with 20-second trigger release delay providing increased visibility in dark or confined spaces


Includes
  • DCD791 20V MAX* XR® Lithium Ion Compact Brushless 1/2" Drill/Driver
  • DCF887 20V MAX* XR® Lithium Ion Brushless 1/4" Impact Driver
  • (2) DCB203 20V MAX* XR® Lithium Ion Battery (2.0AH)
  • Charger
  • (2) Belt Hooks
  • Contractor Bag


Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Tool Combo Kit

Impact Driver

Drill/Driver

Type:

Kit

Battery Type:

Lithium-Ion

Batteries Included:

2

Includes:

Charger

Batteries

Belt Clip

Carry Case

Warranty:

1 Year Free Service

3 Year Limited

90 Day Money Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm