Apply to be a TradeMaster!
Main product image of 20V MAX Lithium-Ion Cordless Threaded Rod Cutter with Battery 2Ah, Charger and Contractor Bag
Magnifying glass
Hover image to zoom

20V MAX Lithium-Ion Cordless Threaded Rod Cutter with Battery 2Ah, Charger and Contractor Bag

Brand:
Dewalt
SKU:
DCS350D1
Rating:
(0)
Q&A:
(0)
20V MAX Lithium-Ion Cordless Threaded Rod Cutter with Battery 2Ah, Charger and Contractor Bag
Magnifying glass
Hover image to zoom
$464.99 each
In Stock
In Stock
Get 2 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 1/4", 3/8"
Product Highlight: Warranty
1 Year Free Service, 3 Year Limited, 90 Day Money Back Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
20v

Description

–
The Threaded Rod Cutter (DCS350) is capable of quickly and cleanly cutting a range of threaded rod sizes including 1/4", 3/8" and 1/2" mild steel coarse thread rods and 1/4"and 3/8" stainless steel coarse thread rods. The four sided, rotatable, cutting die allows you to cut the three different sizes of threaded rod with the same tool just by rotating the cutting dies to the size you want to cut. The unit doesn't create chips or sparks while cutting, providing a burr-free cut to easily thread on fasteners without having to clean the threads. The Threaded Rod Cutter increases control by eliminating fast moving cutting blades or wheels which can bind up when cutting or trimming threaded rod. The speed of the tool allows for efficiencies and achieves up to 350 3/8" cuts on one battery charge. The unit includes a bright LED work light, a forward/reverse/lock off switch, and a hang hook. A full line of replacement accessories cutting dies is also available, sold separately.

Features:
  • Able to cut 1/4", 3/8", 1/2" Mild Steel Coarse Threaded Rod
  • Able to cut 1/4", 3/8" Stainless Steel Coarse Threaded Rod
  • Clean, burr-free cuts allowing for easy threading
  • Bright LED light to help illuminate cutting area
  • Chip and spark-free cutting of threaded rod
  • Rotating cutter allows you to cut multiple sizes of rod with one cutting die
  • Onboard cutter wrench storage

Includes:
  • DCS350 Threaded Rod Cutter
  • DCB203 2 Ah Lithium Ion Battery
  • DCB112 Charger
  • (2) DCS3501B3 4 Sided Cutting Dies
  • Cutting Die Adjustment Wrench

Specs

–
Product Type:

Kit

Rod Cutter

Voltage:

20v

Size:

1/2"

1/4"

3/8"

Application:

Course Threaded Rod

Stainless Steel

Mild Steel

Includes:

Charger

Carry Case

Cutting Dies

Wrench

Power Source:

Battery

Batteries Included:

1

Warranty:

1 Year Free Service

3 Year Limited

90 Day Money Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
Voltage
Size
Application
Includes
CURRENT ITEM
Product Image of 20V MAX Lithium-Ion Cordless Threaded Rod Cutter with Battery 2Ah, Charger and Contractor Bag
20V MAX Lithium-Ion Cordless Threaded Rod Cutter with Battery 2Ah, Charger and Contractor Bag
SKU: DCS350D1
Kit
Rod Cutter
20v
1/2"
1/4"
3/8"
Course Threaded Rod
Stainless Steel
Mild Steel
Charger
Carry Case
Cutting Dies
Wrench
Rod Cutter
18v
1/4"
3/8"
1/2"
Mild Steel
Course Threaded Rod
Stainless Steel
Cutting Dies
Wrench
Charger
Carry Case
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy