Apply to be a TradeMaster!
Main product image of 2 Gallon Max Cordless, Corded Wet and Dry Vacuum
Magnifying glass
Hover image to zoom

2 Gallon Max Cordless, Corded Wet and Dry Vacuum

Brand:
Dewalt
SKU:
DCV581H
Rating:
(0)
Q&A:
(0)
2 Gallon Max Cordless, Corded Wet and Dry Vacuum
Magnifying glass
Hover image to zoom
$202.98 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
2 Gallons
Product Highlight: Power Source
Battery, Corded
Product Highlight: Warranty
3 Year Limited, 90 Day Money Back, 1 Year Free Service Warranty

Description

–
The DCV581H 18/20V MAX* Cordless/Corded Wet-Dry Vacuum is powered by an 18V or 20V MAX battery to suck up to 2 gallons of wet or dry mess. Includes a flexible hose, accessory storage, and a durable, heavy-duty construction.

Features
  • Cordless or corded operation powered by either an 18V or 20V MAX* battery - or an AC outlet
  • Easily accessible, washable/reusable filter; tap or water rinse to clean
  • On-board hose, cord and accessory storage makes the vacuum easy to carry/transport
  • 31 CFM
  • HEPA rated wet/dry filter traps dust with 99.97% efficiency at 0.3 microns
  • Heavy-duty, crush-resistant, fully-integrated 5' (by 1-1/4" diameter) hose provides durability, flexibility and ease-of-use
  • 2-Gallon tank capacity provides enough storage to empty a toilet or clogged pipe
Specification
  • Blower: Yes
  • Hose Diameter: 1-1/4"
  • Power Cord: 5'
  • System: 18v, 20v Max
  • HEPA Filter: True
  • Hose Length: 5'
  • Power Tool Type: Cordless
  • Wet/Dry: Yes

Includes
  • 5' Heavy-Duty Crush Resistant Hose (1-1/4" Diameter)
  • Gore Wet/Dry HEPA Filter (DCV5801H)
  • Crevice Tool Attachment
  • Wide Nozzle Tool Attachment
  • Filter
  • Battery & Charger Sold Separately

Specs

–
Hose Length:

5'

Hose Diameter:

1-1/4"

Product Type:

Vacuum

Max Airflow (CFM):

31

Micron Rating:

0.3

Batteries Included:

0

Capacity (Gallons):

2

Power Source:

Battery

Corded

Includes:

HEPA Filter

Filter Cartridge

Hose

Extension Nozzle

Crevice Tool

Warranty:

3 Year Limited

90 Day Money Back

1 Year Free Service

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy