Apply to be a TradeMaster!
Main product image of 1/2" x 6" Heavy Duty Spade Bit
Magnifying glass
Hover image to zoom
1/2" x 6" Heavy Duty Spade Bit
Magnifying glass
Hover image to zoom
$2.65 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
6" Length

Description

–
Featuring a heavy-duty, full-length, heat-treated shank for protection against bends and breaks, DEWALT Spade Bits are equipped with high-performance cutting spurs for optimum hole finish. An Extreme Speed Channel provides fast chip removal, and a 1/4" ball groove shank offer quick-change applications. A 1/4" hex shank helps to prevent slippage, and a hang hole enables easy storage and wire pulling.

Features
  • Heavy-duty full length heat treat shank provides maximum durability against bending and breaking.
  • Cutting spurs provide optimum hole finish.
  • 1/4" Hex shank prevents slipping and fits all 1/4" quick change systems.
  • Hang hole allows for bit storage and wire pulling.

Specs

–
Product Type:

Drill Bit

Type:

Spade Bit

Size:

1/2"

Length (Inches):

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy