Apply to be a TradeMaster!
Main product image of 2-1/8" Self Feed Drill Bit
Magnifying glass
Hover image to zoom
2-1/8" Self Feed Drill Bit
Magnifying glass
Hover image to zoom
$39.36 each
Backorder
Backorder
Get it Thu, Nov 12 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/8"

Description

–
With an aggressive spur for fast material penetration, DEWALT Self-Feed Bits feature optimized cutting geometry for long life and an open-tooth design for easy re-sharpening. A 7/16" ball groove shank offers quick-change applications.

Features
  • Aggressive spur provides fast material penetraion
  • Optimized cutting geometry provides longer bit life
  • Open tooth design allows for more resharpenings
  • 7/16" Ball groove shank for quick change applications.

Specs

–
Product Type:

Drill Bit

Size:

2-1/8"

Shank Diameter:

7/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy