Apply to be a TradeMaster!
Main product image of 7/8" x 5" Power Ship Auger Bit
Magnifying glass
Hover image to zoom
7/8" x 5" Power Ship Auger Bit
Magnifying glass
Hover image to zoom
$28.01 each
Backorder
Backorder
Get it Wed, Dec 30 - Mon, Feb 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
5" Length
Product Highlight: Diameter (Inches)
7/8" Diameter
Product Highlight: Material
Steel

Description

–
7/8" x 5" Power Ship Auger Bit

Specs

–
Product Type:

Drill Bit

Length (Inches):

5"

Diameter (Inches):

7/8"

Material:

Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy