Apply to be a TradeMaster!
Main product image of Elite Series 1/2" x 6" Nail Cutting Spade Bit, DWAWDNS08
Magnifying glass
Hover image to zoom

Elite Series 1/2" x 6" Nail Cutting Spade Bit, DWAWDNS08

Brand:
Dewalt
SKU:
DWAWDNS08
Rating:
(0)
Q&A:
(0)
Elite Series 1/2" x 6" Nail Cutting Spade Bit, DWAWDNS08
Magnifying glass
Hover image to zoom
$10.65 each
In Stock
In Stock
Get 6 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bi-Metal

Description

–
Take advantage of a durable, fast, hole drilling solution with DEWALT ELITE SERIES Nail Cutting Spade Bits. Featuring a patent pending curved paddle design and a self-feed screw tip, these bits deliver up to 2X life vs. DIABLO DEMO DEMON (select sizes). Designed with a 1/4 in. hex shank for use with drills and impact drivers, DEWALT ELITE SERIES Nail Cutting Spade Bits work fast and stay sharp, even in nail-embedded wood.

  • Up to 2x life vs. diablo demo demon - power through nail-embedded wood with extreme durability.
  • Impact resistant - s7 shock-resistant tool steel and patent pending curved paddle design deliver strength in tough materials.
  • Self-feed screw tip - fast drilling and pulls bits through wood.
  • Long life - get long life with chamfered cutting edges designed to stay sharp during extended use.
  • Impact ready - rated for use in impact drivers and drills with a 1/4 in. hex shank.
  • Built to last - part of the dewalt elite series lineup of accessories designed to maximize performance in demanding applications.

Specs

–
Blade Material:

Bi-Metal

Product Type:

Drill Bit

Material:

Bi-Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy