Apply to be a TradeMaster!
Main product image of Onboard Dust Extractor for 1" SDS Plus Hammers
Magnifying glass
Hover image to zoom
Onboard Dust Extractor for 1" SDS Plus Hammers
Magnifying glass
Hover image to zoom
$254.98 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
90 Day Money Back, 3 Year Limited, 1 Year Free Service Warranty

Description

–
Product Overview
This OSHA Table 1-compliant Dust Extractor works with the DCH273 1 in. Hammer. It features an OSHA 1926.1153-compliant Dust Box Assembly. With a filter cleaning mechanism and a HEPA filter, it removes 99.97% of airborne particles 0.3 microns or greater. The Dust Extractor has a powerful built in motor for increased suction during high performance drilling. The 2-second power-off delay ensures that dust extraction continues after the drill is switched off. It accomodates drill bit diameters up to 5/8 in. which allows users to drill overhead for 1/2 in. drop-ins.

Product Features
  • Table 1-compliant dust management solution for 1 in. SDS Plus rotary hammers
  • 2-second power off delay ensures dust extraction to continue after drill is switched off
  • Clear, durable dust box ensures users can see when dust box needs to be emptied
  • Built-in motor increases suction and high tool performance
  • Replaceable dust nozzle to quickly change to new nozzle
  • Drill up to 5/8 in. diameter, 4 in. useable length, 6 in. overall length bits
  • Fits into tight spaces on scissor lifts and between overhead pipes and duct work
  • Easily adjustable depth guage for accurate anchor drilling
  • Replaces D25303DH


Product Includes
  • DWH303DH Extractor
  • DWH302DH Dust Box
  • Side Handle

Specs

–
Product Type:

Dust Extractor

Batteries Included:

0

Includes:

Side Handle

Dust Box

Warranty:

90 Day Money Back

3 Year Limited

1 Year Free Service

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy