Shop Resideo Sale
Main product image of 20V MAX XR 1" Cordless SDS Plus Brushless L-Shape Masonry Rotary Hammer w/ (2) Batteries
Magnifying glass
Hover image to zoom

20V MAX XR 1" Cordless SDS Plus Brushless L-Shape Masonry Rotary Hammer w/ (2) Batteries

Brand:
Dewalt
SKU:
DCH273P2
Rating:
(0)
Q&A:
(0)
20V MAX XR 1" Cordless SDS Plus Brushless L-Shape Masonry Rotary Hammer w/ (2) Batteries
Magnifying glass
Hover image to zoom
$626.55 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
1100 RPM
Product Highlight: Voltage
20v
Product Highlight: Power Source
Battery
Product Highlight: Warranty
90 Day Money Back, 3 Year Limited, 1 Year Free Service Warranty

Description

–
The DCH273P2 20V Max XR Brushless 1” Rotary Hammer is a high-performance drill that is powered by a DEWALT brushless motor and a durable German engineered mechanism that delivers 2.1 joules of impact energy. Coupled with its light weight design and SHOCKS Active Vibration Control technology, this hammer is ideal when used in overhead applications. The DCH273P2 is Dust Extraction ready for the D25303DH.

Features
  • Brushless motor for extended runtime and durability
  • SHOCKS - Active Vibration Control reduces vibration felt by the user at the handles. A Perform and Protect feature.
  • 2.1 joules impact energy provides corded power without the cord
  • Retractable utility hook for convenient hanging
  • Outstanding power-to-weight ratio, results in superior productivity.
  • Optimized ergonomic design provides exceptional overhead drilling experience.
  • Factory-set clutch reduces sudden, high torque reactions if bit jams
  • Dust Extractor Ready. Use with D25303DH.

Specs
  • Blows/Min: 0 - 4,600 BPM
  • Chargers/Batteries: Fast Charger/(2) 20V Max 5.0 AH Li-Ion Batteries
  • Chipping: Yes
  • Chuck Type: SDS+
  • Dust Collection Ready: Yes
  • Impact Energy: 2.1 Joules
  • No Load Speed: 0-1,100 RPM
  • Optimal Concrete Drilling: 5/32-1/2"
  • Power Tool Type: Cordless
  • Tool Weight: 6.8 lbs
  • Vibration Control: Yes - Shocks
  • Vibration Measurement: 6.6 M/S2

Includes:
  • (2) DCB205 5.0ah Batteries
  • (1) DCB101 Charger
  • 360 Degree Side Handle
  • Depth Rod
  • Retractable Utility Hook

Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Rotary Hammer

RPM:

1100

Voltage:

20v

Chuck Size:

1"

BPM:

4600

Chuck Type:

SDS-Plus

Power Source:

Battery

Impact Energy:

1.5 ft-lb

Batteries Included:

2

Includes:

Charger

Carry Case

Warranty:

90 Day Money Back

3 Year Limited

1 Year Free Service

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
Voltage
Power Source
Batteries Included
CURRENT ITEM
Product Image of 20V MAX XR 1" Cordless SDS Plus Brushless L-Shape Masonry Rotary Hammer w/ (2) Batteries
20V MAX XR 1" Cordless SDS Plus Brushless L-Shape Masonry Rotary Hammer w/ (2) Batteries
SKU: DCH273P2
Rotary Hammer
20v
Battery
2
Rotary Hammer
18v
Battery
Cordless
0
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy