Apply to be a TradeMaster!
Main product image of 6" Metal Cut Off Disc w/ Thin Kerf
Magnifying glass
Hover image to zoom

6" Metal Cut Off Disc w/ Thin Kerf

SKU:
DBD060045101F
Rating:
(1)
Q&A:
(0)
6" Metal Cut Off Disc w/ Thin Kerf
Magnifying glass
Hover image to zoom
$5.47 each
BOX UP & SAVE -0%
$54.70 box of 10
$5.47 each
In Stock
In Stock
Get 600 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
6" Diameter
Product Highlight: RPM
10150 RPM

Description

–
Diablo's premium metal cut-off discs provide superior performance and increased productivity. Featuring a premium aluminum oxide blend, these discs cut through material faster than other cut-off discs and offer an extra long cutting life. Diablo's thin kerf design provides for a thin, fast cut with minimal burr formation. Unlike other bonded discs on the market, this cut-off disc is a true .4 in. design. Fully reinforced for use in hand-held cut-off work. Ideal for use when working in hard to reach areas.

Features
  • Premium Aluminum Oxide Blend - a superior quality formulation designed for fast material removal and long cutting life
  • For use on metal applications: steel, stainless, cast iron, sheet metal
  • Designed to produce precision cuts
  • Thin Kerfs design provides for a thin cut; draws less power/less resistance; and allows your power tool to work at its full potential
  • Type 1 - Flat
  • Ideal for: Medium duty
  • Tool Use: Angle Grinder

Specs

–
Kerf:

Thin

Product Type:

Cut-Off Disc

Diameter:

6"

Thickness:

.045"

Arbor:

7/8"

Hub Type:

1

Blade Material:

Aluminum Oxide

RPM:

10150

Application:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excelent product, absolutely worth it

Good product, no issues so far have gone thru 3 baldes
Enrique
Albuquerque,NM
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy