Shop Resideo Sale
Main product image of 4-1/2" Steel Demon Grinding and Polishing Flap Disc w/ 40 Grit, Type 29 Conical Design, NO HUB
Magnifying glass
Hover image to zoom

4-1/2" Steel Demon Grinding and Polishing Flap Disc w/ 40 Grit, Type 29 Conical Design, NO HUB

SKU:
DCX045040N01F
Rating:
(0)
Q&A:
(0)
4-1/2" Steel Demon Grinding and Polishing Flap Disc w/ 40 Grit, Type 29 Conical Design, NO HUB
Magnifying glass
Hover image to zoom
$10.47 each
BOX UP & SAVE 0%
$52.35 box of 5
$10.47 each
In Stock
In Stock
Get 129 Wed, Nov 11
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4-1/2" Diameter
Product Highlight: RPM
13280 RPM

Description

–

Diablo's Steel Demon flap discs feature a premium zirconium grain blend for up to 10x faster material removal when compared to standard grinding wheels. The flap discs' special flap design offers flexibility and provides for a cushioned grinding effect. Diablo's high performance flap discs combine two steps in one by simultaneously grinding and polishing.


Features

  • Premium zirconium grain blend is a superior quality formulation designed for fast material removal and long sanding life
  • Delivers up to 10x faster material removal than a bonded grinding wheel
  • Type: 29 - Conical Design
  • Arbor: 7/8" (NO HUB)
  • Ideal for: grinding and polishing metal
  • Tool Use: Angle Grinder

Specs

–
Diameter (Inches):

4-1/2"

Product Type:

Grinding Disc

Arbor:

7/8"

Grit:

40

Hub Type:

29

Blade Material:

Zirconium

RPM:

13280

Application:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy