Apply to be a TradeMaster!
Main product image of 4-1/2" Metal Cut Off Disc w/ Thin Kerf
Magnifying glass
Hover image to zoom

4-1/2" Metal Cut Off Disc w/ Thin Kerf

SKU:
DBD045040101F
Rating:
(4)
Q&A:
(0)
4-1/2" Metal Cut Off Disc w/ Thin Kerf
Magnifying glass
Hover image to zoom
$4.47 each
BOX UP & SAVE 0%
$111.75 box of 25
$4.47 each
In Stock
In Stock
Get 338 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
4-1/2" Diameter
Product Highlight: RPM
13280 RPM

Description

–
Diablo's premium metal cut-off discs provide superior performance and increased productivity. Featuring a premium aluminum oxide blend, these discs cut through material faster than other cut-off discs and offer an extra long cutting life. Fully reinforced for use in hand-held cut-off work. Ideal for use when working in hard to reach areas.

Features
  • Premium Aluminum Oxide Blend - a superior quality formulation designed for fast material removal and long cutting life
  • For use on metal applications: steel, stainless, cast iron, sheet metal
  • Designed to produce precision cuts
  • Thin Kerfs design provides for a thin cut; draws less power/less resistance; and allows your power tool to work at its full potential
  • Type 1 - Flat
  • Ideal for: Heavy duty
  • Tool Use: Angle Grinder

Specs

–
Product Type:

Cut-Off Disc

Kerf:

Thin

Diameter:

4-1/2"

Thickness:

.04"

Arbor:

7/8"

Blade Material:

Aluminum Oxide

RPM:

13280

Application:

Metal

Hub Type:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" PVC Schedule 40 Female Adapter
SKU: 435-007

Product Reviews

4.5 out of 4 reviews
67% would recommend this product
4.5
out of 4 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great product, like it!

A lot of grinding
The Pres.
Springfield,Illinois
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

we rely on these!

great product, we buy them by the hundreds, we use them on all of our construction jobs. Work great, great brand and quality.
Teresa
Copiague, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Pretty good blade for an abrasive.
Bob
Vermont
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not very durable

I used 6 blades to do two cuts the blade aren't that durable. They don't last very long.
Handyman
New York
7 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy