Apply to be a TradeMaster!
Main product image of 7/8" General Purpose Carbide Holesaw
Magnifying glass
Hover image to zoom
7/8" General Purpose Carbide Holesaw
Magnifying glass
Hover image to zoom
$13.55 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
7/8" Diameter

Description

–
Note: This hole saw requires the DHSAR375 Snap-Lock Plus Mandrel System.

Diablo introduces the first carbide-tipped hole saws on the market to cut both wood and metal (wood, nail-embedded wood, plastic, aluminum, metal, cast iron, stainless steel and metal). Delivering 50x longer cutting life than bi-metal, these new carbide-tipped hole saws offer faster cutting performance and increased productivity.

Features
  • 60 mm (2-3/8") cutting depth for 40% deeper holes in 1 pass and increased productivity
  • Fits with Snap-Lock Plus™ mandrel system allowing a quick and easy change with no down time
  • Mandrel fits all Diablo hole saws, from 5/8" to 6" diameter
  • Tool-free plug ejection for fast material removal
  • 50x longer cutting life
  • Ideal for: clean wood, nail-embedded wood, plastic, aluminum, metal, cast iron and stainless steel

Specs

–
Diameter (Inches):

7/8"

Drilling Depth:

2-3/8"

60mm

Bit Material:

Bi-Metal

Tooth Material:

Carbide-Tipped

Application:

Nail-Embedded Wood

Metal

Wood

Cast Iron

Stainless Steel

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy