Apply to be a TradeMaster!
Main product image of 3/8" Snap-Lock Plus Mandrel System
Magnifying glass
Hover image to zoom

3/8" Snap-Lock Plus Mandrel System

SKU:
DHSAR375
Rating:
(1)
Q&A:
(0)
3/8" Snap-Lock Plus Mandrel System
Magnifying glass
Hover image to zoom
$22.47 each
In Stock
In Stock
Get 90 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"

Description

–
Diablo’s new, high performance hole saws deliver faster cutting performance and increased productivity. Unlike anything on the market, Diablo’s hole saw system and mandrel design simplify the attachment process for fast and efficient hole saw mounting. These radical new hole saws provide ultimate cutting length to bore deeper holes in a single pass, tool-free plug ejection and Variable Tooth Design for faster cuts.

Features
  • System includes: (1) 3/8” Hex Shank Mandril, (1) 1/2” Adaptor Nut, and (1) 5/8” Adaptor Nut
  • 60mm (2-3/8 in) cutting depth for deeper holes in one pass and increased productivity
  • Snap-Lock Plus™ mandrel system allows a quick and easy change with no down time
  • Mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. diameter
  • Tool free plug ejection for fast material removal
  • 1/2" and 5/8" thread adapter nuts convert other hole saw brands to Snap-Lock™ Plus

Specs

–
Product Type:

Mandrel

Size:

3/8"

Shank Style:

Hex

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2-9/16" Bi-Metal Hole Saw
SKU: DHS2563
Diablo Tools

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Love this product

Makes changing hole saws and bits easy
Big hog
Mass
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy