Apply to be a TradeMaster!
Main product image of General Purpose Carbide Hole Saw Set (9-Piece)
Magnifying glass
Hover image to zoom

General Purpose Carbide Hole Saw Set (9-Piece)

SKU:
DHS09SGPCT
Rating:
(0)
Q&A:
(0)
General Purpose Carbide Hole Saw Set (9-Piece)
Magnifying glass
Hover image to zoom
$97.81 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
1", 1-1/8", 1-3/8", 1-1/2", 2" Diameter

Description

–
Note: This hole saw set requires the DHSAR375 Snap-Lock Plus Mandrel System.

The Diablo 9-Piece General Purpose Carbide Hole Saw Kit features 5-carbide hole saw cups and Diablo's 4-piece SnapLock PLUS mandrel system for quick and easy hole saw cup changes for maximum job performance. This new, high performance carbide hole saw set delivers 50-times longer cutting life, faster cutting performance and increased productivity. Diablo's carbide hole saws are the industry's first carbide hole saws to cut both wood and metal. Unlike anything on the market, Diablo's hole saw system and mandrel design simplify the attachment process for fast and efficient hole saw mounting. These radical new hole saws provide ultimate cutting length to bore deeper holes in a single pass; and a tool-free plug ejection and Variable Tooth Design for faster cuts.

Features:
  • First carbide hole saws that allow operators to cut wood, nail-embedded wood and metal using the same hole saw cup
  • 60 mm (2-3/8 in.) cutting depth for 40% deeper holes in 1 pass and increased productivity
  • 1-size fits all mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. Dia
  • Tool-free plug ejection for fast material removal
  • Drills clean wood, nail-embedded wood, plastic, aluminum, metal, cast iron and stainless steel

Includes:
  • (1) 1" carbide hole saw
  • (1) 1-1/8" carbide hole saw
  • (1) 1-3/8" carbide hole saw
  • (1) 1-1/2" carbide hole saw
  • (1) 2" carbide hole saw
  • (1) 3/8" mandrel
  • (1) pilot bit
  • (1) 2PK adapter nuts

Specs

–
Product Type:

Kit

Diameter (Inches):

1"

1-1/8"

1-3/8"

1-1/2"

2"

Application:

Plastic

Stainless Steel

Wood

Nail-Embedded Wood

Metal

Aluminum

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy