Note: This hole saw is used in combination with SKU DHSAR375 or SKU DHSAR500
Diablo’s new, high performance hole saws deliver faster cutting performance and increased productivity. Unlike anything on the market, Diablo’s hole saw system and mandrel design simplify the attachment process for fast and efficient hole saw mounting. These radical new hole saws provide ultimate cutting length to bore deeper holes in a single pass, tool-free plug ejection and Variable Tooth Design for faster cuts.
Features
| Diameter (Inches): | 4-1/2" |
|---|---|
| Drilling Depth: | 60mm 2-3/8" |
| Bit Diameter: | 1/4" |
| Bit Length: | 3.5" |
| Bit Material: | Bi-Metal |
| Shank Diameter: | 3/8" |
| Tooth Material: | Bi-Metal |
| Application: | Stainless Steel Aluminum Plastic Metal Wood |