Apply to be a TradeMaster!
Main product image of 1/4" Hole Saw Pilot Bit
Magnifying glass
Hover image to zoom
1/4" Hole Saw Pilot Bit
Magnifying glass
Hover image to zoom
$6.47 each
In Stock
In Stock
Get 29 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
3-7/8" Length
Product Highlight: Material
Steel

Description

–
Diablo’s new, high performance hole saws deliver faster cutting performance and increased productivity. Unlike anything on the market, Diablo’s hole saw system and mandrel design simplify the attachment process for fast and efficient hole saw mounting. These radical new hole saws provide ultimate cutting length to bore deeper holes in a single pass, tool-free plug ejection and Variable Tooth Design for faster cuts.

Features
  • 60 mm (2-3/8 in.) cutting depth for 40% deeper holes in 1 pass and increased productivity
  • Length: 3-7/8"
  • Ideal for: Drilling Wood, Plastic, Aluminum, Metal, & Stainless Steel

Specs

–
Product Type:

Pilot Bit

Size:

1/4"

Length (Inches):

3-7/8"

Shank Style:

Hex

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-3/8" Bi-Metal Hole Saw
SKU: DHS1375
Diablo Tools

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
67%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

yes

plumbers love it
tom
la
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

my customers live this product

the grate part is that you can cut nails with auth damaging the blade
joe
California
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will check here first

Fast shipping
Roadking
Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy