Apply to be a TradeMaster!
Main product image of 2" x 7" SDS-Max Carbide Tipped Core Bit
Magnifying glass
Hover image to zoom

2" x 7" SDS-Max Carbide Tipped Core Bit

SKU:
DMAMXCC5010
Rating:
(0)
Q&A:
(0)
2" x 7" SDS-Max Carbide Tipped Core Bit
Magnifying glass
Hover image to zoom
$160.47 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
2" Diameter

Description

–

Diablo's SDS-Max carbide tipped core bit range provides one of the fastest and longest lasting coring solutions on the market for concrete applications. All-in-one design strengthens the bit from end-to-end in order to withstand the stress and impact of high-powered hammer drills in concrete. A spiral flute design removes dust faster, keeping the carbide teeth cooler for ultimate strength and durability. Optimized for maximum performance in corded and cordless SDS-Max rotary hammers.


Features:

  • Carbide teeth withstand impact and high heat applications for superior life and productivity versus standard core bits
  • Spiral flute design for faster dust extraction that keeps the carbide teeth cooler for ultimate strength and durability
  • Peak Point Tip design for aggressive starts that produce clean, fast holes
  • Off-set carbide teeth produce fast, clean holes
  • One piece design strengthens the bit extreme impact resistance and stability
  • For drilling large holes up to 4" diameter
  • Maximum performance in SDS-Max rotary hammers

Specs

–
Diameter (Inches):

2"

Application:

Concrete

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy