TKO Carbide Tipped Hole Cutters are IDEAL hole-making tools that cut clean, round openings in mild steel and stainless steel for electrical boxes, panels, and enclosures. Each cutter pairs fine-grain carbide teeth with a replaceable SmoothStart pilot drill, which keeps the bit from skidding on smooth metal at the start of the cut. A built-in over-drill flange limits penetration beyond the metal surface, so the components an enclosure houses stay protected. The 4 piece kit, model 36-311, includes 7/8", 1-1/8", and 1-3/8" cutters with one pilot bit and a hard case. Single cutters in sizes such as 7/8", 1-1/4", and 2" round out the line. Contractors pick carbide-tipped cutters over manual knockouts because a finished hole takes seconds instead of minutes, and that time matters across every panel and box on a job.
Subcategories
Buying Guide
Start with the material and the hole size. TKO cutters are built for mild steel and stainless steel sheet metal, so they suit electrical boxes, panels, and enclosures. Pick the diameter that matches the connector or fitting going through the opening, and confirm the knockout size before cutting.
Next, check the drill. The cutters need a drill with a 3/8" or larger chuck and are rated for low RPM drills. The manufacturer lists them as not impact rated, so keep them out of impact drivers.
Decide between single cutters and a kit. A single cutter makes sense when a crew repeats the same size job after job. A kit such as the 36-311, with 7/8", 1-1/8", and 1-3/8" cutters, one SmoothStart pilot bit, and a hard case, fits mixed work where sizes change from box to box.
When comparing TKO Carbide Tipped Hole Cutters against manual knockouts, weigh the labor. The manufacturer says a finished hole takes seconds instead of minutes, and the built-in arbor with an ejection spring speeds slug removal.
Plan for wear parts. The SmoothStart pilot drill is replaceable, and the manufacturer lists replacement drills under models 36-312 and 36-369 for different size ranges. Keep a spare on hand, and verify the size range a pilot drill covers before ordering.
Frequently Asked Questions
What materials do TKO carbide tipped hole cutters cut?
TKO carbide tipped hole cutters are made for mild steel and stainless steel. The fine-grain carbide teeth cut clean, burr-free holes in sheet metal for boxes, panels, and enclosures. Check the manufacturer's literature before using them on any other material.
What drill do I need to run a TKO hole cutter?
A TKO hole cutter works with a drill that has a 3/8" or larger chuck. The manufacturer rates the cutters for low RPM drills and lists them as not impact rated. Pair them with a standard low RPM drill instead of an impact driver.
What does the SmoothStart pilot drill do on a TKO cutter?
The SmoothStart pilot drill on a TKO carbide tipped hole cutter guides the cut and prevents skidding on smooth metal, which minimizes cutter damage. The pilot drill is replaceable, so a worn tip does not mean replacing the whole cutter.
What sizes come in the TKO 36-311 hole cutter kit?
The TKO 36-311 kit includes three hole cutters in 7/8", 1-1/8", and 1-3/8", plus one SmoothStart pilot bit and a hard carrying case. The kit suits contractors who cut several knockout sizes across panel and box work. Single TKO carbide tipped hole cutters cover other sizes.
How do TKO carbide tipped hole cutters compare to manual knockouts?
TKO carbide tipped hole cutters replace manual knockouts with a drill-driven cut. The manufacturer says a finished hole takes seconds instead of minutes, which reduces labor time. The built-in over-drill flange also limits penetration beyond the metal surface.