Apply to be a TradeMaster!
Main product image of 2-5/8" x 7" SDS-Max Carbide Tipped Core Bit
Magnifying glass
Hover image to zoom

2-5/8" x 7" SDS-Max Carbide Tipped Core Bit

SKU:
DMAMXCC5020
Rating:
(0)
Q&A:
(0)
2-5/8" x 7" SDS-Max Carbide Tipped Core Bit
Magnifying glass
Hover image to zoom
$172.47 each
In Stock
In Stock
Get 12 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
2-5/8" Diameter

Description

–

Diablo's SDS-Max carbide tipped core bit range provides one of the fastest and longest lasting coring solutions on the market for concrete applications. All-in-one design strengthens the bit from end-to-end in order to withstand the stress and impact of high-powered hammer drills in concrete. A spiral flute design removes dust faster, keeping the carbide teeth cooler for ultimate strength and durability. Optimized for maximum performance in corded and cordless SDS-Max rotary hammers.


Features:

  • Carbide teeth withstand impact and high heat applications for superior life and productivity versus standard core bits
  • Spiral flute design for faster dust extraction that keeps the carbide teeth cooler for ultimate strength and durability
  • Peak Point Tip design for aggressive starts that produce clean, fast holes
  • Off-set carbide teeth produce fast, clean holes
  • One piece design strengthens the bit extreme impact resistance and stability
  • For drilling large holes up to 4" diameter
  • Maximum performance in SDS-Max rotary hammers

Specs

–
Application:

Concrete

Diameter (Inches):

2-5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy