Apply to be a TradeMaster!
Main product image of 1-3/8" SDS-Plus Carbide Tipped Thin Wall Core Bit
Magnifying glass
Hover image to zoom

1-3/8" SDS-Plus Carbide Tipped Thin Wall Core Bit

SKU:
DMAPLCC1030
Rating:
(0)
Q&A:
(0)
1-3/8" SDS-Plus Carbide Tipped Thin Wall Core Bit
Magnifying glass
Hover image to zoom
$60.47 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
1-3/8" Diameter

Description

–

Diablo's SDS-Plus Thin Wall Core Bit range provide one of the fastest and longest lasting coring solutions on the market for concrete applications. Optimized with a unique brazing and hardening process, the carbide tips extend life and productivity, allowing users to drill fast, clean holes. Two ejector holes provide, if needed, easy removal of core. Optimized for maximum performance in corded and cordless SDS-Plus rotary hammers.


Features:

  • Carbide teeth withstand impact and high heat applications for superior life and productivity versus standard core bits
  • Carbide teeth produce fast, clean holes
  • Ejector holes for easy core removal
  • 3" cutting depth
  • Compatible with Diablo SDS-Plus pilot bits and extensions
  • Maximum performance in cordless and corded SDS-Plus rotary hammers

Specs

–
Product Type:

Hole Cutter

Diameter (Inches):

1-3/8"

Application:

Concrete

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy