Apply to be a TradeMaster!
Main product image of 5/16" Pilot Bit for SDS-Plus Core Bit
Magnifying glass
Hover image to zoom

5/16" Pilot Bit for SDS-Plus Core Bit

SKU:
DMAPLCC1920
Rating:
(0)
Q&A:
(0)
5/16" Pilot Bit for SDS-Plus Core Bit
Magnifying glass
Hover image to zoom
$5.97 each
In Stock
In Stock
Get 9 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
5/16" Diameter

Description

–

Diablo's pilot bit for SDS-Plus core bits attach to thin wall carbide tipped core bits to provide one of the fastest and longest lasting coring solutions on the market for concrete applications. To use, attach pilot bit to the extension and then simple screw the core bit onto the extension. Optimized with a unique brazing and hardening process, Diablo's thin wall carbide tipped core bits extend life and productivity, allowing users to drill fast, clean holes. Optimized for maximum performance in corded and cordless SDS-Plus rotary hammers.


Features:

  • Compatible with Diablo SDS-Plus thin wall core bits and extensions
  • Attaches to 4" extensions
  • Diablo thin wall core bits withstand impact and high heat applications for superior life and productivity versus standard core bits
  • Carbide teeth produce fast, clean holes
  • Maximum performance in cordless and corded SDS-Plus rotary hammers

Specs

–
Diameter (Inches):

5/16"

Application:

Concrete

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy