Apply to be a TradeMaster!
Main product image of 13" SDS-Plus Core Bit Extension
Magnifying glass
Hover image to zoom
13" SDS-Plus Core Bit Extension
Magnifying glass
Hover image to zoom
$46.73 each
In Stock
In Stock
Get 9 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
13" Diameter

Description

–

Diablo's SDS-Plus core bit extensions attach to thin wall carbide tipped core bits to provide one of the fastest and longest lasting coring solutions on the market for concrete applications. To use, simply screw the core bit onto the extension. Optimized with a unique brazing and hardening process, Diablo's thin wall carbide tipped core bits extend life and productivity, allowing users to drill fast, clean holes. Optimized for maximum performance in corded and cordless SDS-Plus rotary hammers.


Features:

  • Compatible with Diablo SDS-Plus thin wall core bits and core pilot bits
  • Screw core bit onto extension for coring applications
  • Diablo thin wall core bits withstand impact and high heat applications for superior life and productivity versus standard core bits
  • Available lengths: 4" (requires Diablo's core pilot bit) and 13" (use with Diablo's one-piece extension and pilot bit)
  • Maximum performance in cordless and corded SDS-Plus rotary hammers

Specs

–
Application:

Concrete

Diameter (Inches):

13"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy