3-in-1 bit solution creates fast clean holes in all metal applications, eliminating the need to carry multiple bit types (Titanium, Cobalt, or Black Oxide).Up to 30X longer life than standard Titanium, Cobalt, and Black Oxide drill bits, resulting in a savings up to $230 per bit. Thermal Shield Protective Coating protects the tip against heat, increasing bit life and maximizing bit durability, Cutting Edge_ automated precision CNC grinding process allows the bits to slice through all metal types up to 2X faster holes than other bits. Split Point Tip (130 degree) makes pre-drilling obsolete and maintains the tip's sharpness resulting in increased speed, accurate starts, and precise holes. Engineered with productivity top of mind, professionals can drill up to 50% more holes per battery charge allowing more work to be completed in less time and for less cost. Optimized Flute Design removes metal debris and shavings faster, keeping the tip cooler for ultimate strength and durability.3-Flat shank increases bit stability by preventing shank slippage and providing ideal torque transmission during tool usage. Ideal for metal (mild steel), cast iron, stainless steel, and sheet metals. Can also be used to drill through wood and plastic.
| Shank Style: | 3-Flat |
|---|---|
| Application: | Metal Drilling |
| Material: | Metal |
| Length (Inches): | 1/2" |
| Product Type: | Drill Bit |
| Length: | 5.9" |
| Coating: | Carbide |
| Diameter (Inches): | 1/2" |