Apply to be a TradeMaster!
Main product image of 13/32" Metal Demon Drill Bits for Mild, Hardened and Stainless Steels
Magnifying glass
Hover image to zoom

13/32" Metal Demon Drill Bits for Mild, Hardened and Stainless Steels

SKU:
DMD1332JP1
Rating:
(0)
Q&A:
(0)
13/32" Metal Demon Drill Bits for Mild, Hardened and Stainless Steels
Magnifying glass
Hover image to zoom
$18.47 each
In Stock
In Stock
Get 4 Tue, Jul 7
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
5.2 Length
Product Highlight: Diameter (Inches)
13/64" Diameter
Product Highlight: Material
Metal

Description

3-in-1 bit solution creates fast clean holes in all metal applications, eliminating the need to carry multiple bit types (Titanium, Cobalt, or Black Oxide).Up to 30X longer life than standard Titanium, Cobalt, and Black Oxide drill bits, resulting in a savings up to $230 per bit. Thermal Shield Protective Coating protects the tip against heat, increasing bit life and maximizing bit durability, Cutting Edge_ automated precision CNC grinding process allows the bits to slice through all metal types up to 2X faster holes than other bits. Split Point Tip (130 degree) makes pre-drilling obsolete and maintains the tip's sharpness resulting in increased speed, accurate starts, and precise holes. Engineered with productivity top of mind, professionals can drill up to 50% more holes per battery charge allowing more work to be completed in less time and for less cost. Optimized Flute Design removes metal debris and shavings faster, keeping the tip cooler for ultimate strength and durability.3-Flat shank increases bit stability by preventing shank slippage and providing ideal torque transmission during tool usage. Ideal for metal (mild steel), cast iron, stainless steel, and sheet metals. Can also be used to drill through wood and plastic.


Specs

Application:

Metal Drilling

Product Type:

Drill Bit

Coating:

Carbide

Length (Inches):

5.2

Shank Style:

3-Flat

Diameter (Inches):

13/64"

Material:

Metal

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy