Apply to be a TradeMaster!
Main product image of 5 Piece 1-7/8" Magnetic Nut Setter Assorted Pack (1/4", 5/16", 3/8", 7/16", 1/2")
Magnifying glass
Hover image to zoom

5 Piece 1-7/8" Magnetic Nut Setter Assorted Pack (1/4", 5/16", 3/8", 7/16", 1/2")

SKU:
DNTSS-S5
Rating:
(0)
Q&A:
(0)
5 Piece 1-7/8" Magnetic Nut Setter Assorted Pack (1/4", 5/16", 3/8", 7/16", 1/2")
Magnifying glass
Hover image to zoom
$13.97 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 5/16", 3/8", 7/16", 1/2"
Product Highlight: Length (Inches)
1-7/8" Length

Description

–
Diablo's range of magnetic nut setters delivers maximum performance and extreme durability in driving hex nuts or self-tapping screws. A high-strength, permanent magnet provides a secure, anti-wobble grip when fastening screws and nuts into a variety of applications. Torque Resistant Design absorbs torque for less stress at the tip. This range is Impact Strong, delivering increased shank stability and durability in cordless and corded impact and drill drivers.

Product Features:
  • 5-pack for up to 20% savings
  • Assorted pack includes five magnetic nut setters: 1/4 in., 5/16 in., 3/8 in., 7/16 in., and ½ in.
  • Extreme durability and impact resistance in driving hex nuts and self-tapping screws
  • Permanent magnet eliminates wobbling by securely gripping screws and hex nuts
  • Torque Resistant Design for less stress on the tip
  • Impact Strong increases shank stability and durability
  • Rust protection coating for superior wear and corrosion resistance
  • Laser engraved for easy identification
  • Optimized heat treatment process strengthens the nut setter for impact resistance and stability
  • Maximum stability in in cordless and corded impact and drill drivers
Specifications:
  • Length: 1-7/8"
  • Pack Quantity: 5

Specs

–
Product Type:

Nut Driver

Type:

Nutsetter

Length (Inches):

1-7/8"

Size:

1/4"

5/16"

3/8"

7/16"

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy